6 in. 6-Hole Hydrant Break Off Check Valve
J-5000 6 in. 6-Hole Hydrant Break Off Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Collection:
- J-5000
- Valve Body Material:
- Bronze
- Valve Size:
- 6 in
- Valve Type:
- Check Valve