16 x 1 in. IP Brass 304L Stainless Steel, Brass and Bronze Single Strap Saddle 16.00 - 18.00 in.
J-969 Series 16 x 1 in. IP Brass 304L Stainless Steel, Brass and Bronze Single Strap Saddle 16.00 - 18.00 in.
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800, AWWA C-400, AWWA C-102, AWWA C-106, AWWA C-108, AWWA C-151
- Collection:
- J-969 Series
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 16 in
- Material:
- Bronze, Brass, Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Range (in):
- 16.00 in - 18.00 in
- Tap Size:
- 1