19-5/8 in. Floor Mount Vanity in Brushed Nickel, Glossy White with White Gloss
19-5/8 in. Floor Mount Vanity in Brushed Nickel, Glossy White with White Gloss
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
James Martin Vanities Console Sink in Brushed Nickel
Part #JC105V20BNK
James Martin Vanities Storage Cabinet in Glossy White
Part #JC105SC12GW
- Vanity top pre-drilled for easy installation – faucet sold separately
- Comes with two door cabinet with one adjustable height shelf
- The Boston sink console by James Martin Vanities measures 19.625 in. W x 15.375 in. D x 33.5 in. H, providing ample storage for your bath space
- Console vanity sink stand comes with four legs and one shelf
- All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
- The shelf is made of 3*8 in thick, clear, tempered glass
- The console is SKD (Semi-Knocked-Down) and requires minimal assembly.
- Comes K/D and is easy to put together
- Comes with anti tipping hardware
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Basin Depth:
- 3-1/2 in
- Basin Length:
- 15 in
- Basin Shape:
- Rectangle
- Basin Width:
- 8-3/8 in
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 15-3/8 in
- Door Style:
- Solid
- Door Swing:
- Outswing
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 1-3/4 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 33-1/2 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Freestanding
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Metal
- Mirror Included:
- No
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 1
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Shelves:
- 1
- OSHA:
- No
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Console
- SCAQMD Compliant:
- No
- Sink Bowl Size:
- 15 in x 8-3/8 in x 3-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Integral, Top Mount
- Sink Material:
- Solid Surface
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 8-3/8 in
- Size:
- 20 in
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- Type:
- Bathroom Vanity
- UL Listed:
- No
- Vessel Only:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes