27-5/8 in. Round LED Mirror in Matte Black
27-5/8 in. Round LED Mirror in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features a beautiful matte black finish
- Frame is constructed of aluminum making it both durable and moisture resistant
- Actual outer dimensions measure 27.63 in. W x 1.38 in. D x 27.63in. H
- Each mirror's style is adaptable to fit with a wide variety of different decors
- Mounting hardware is included with purchase
- James Martin mirrors are exceptionally versatile, can be used in the bathroom, hallway, bedrooms or living room
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Coating:
- UV Resistant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 4000
- Cord Length:
- 5 ft
- Depth:
- 1-1/2 in
- Diameter:
- 27-5/8 in
- Dimmable:
- No
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 3 mm
- Hardware Included:
- Yes
- Height:
- 37 in
- IAPMO Listed -:
- No
- ISO:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Length:
- 36-1/2 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- MA Approved -:
- No
- MSS:
- No
- Material:
- Metal
- Mirror Included:
- Yes
- Mirror Shape:
- Round
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Lights:
- 1
- OSHA:
- No
- Origin:
- Global
- Product Type:
- Mirror
- Shape:
- Round
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No