36 in. Vanity Top with White Zeus Quartz and Single Sink
36 in. Vanity Top with White Zeus Quartz and Single Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White Zeus
- Depth:
- 23-1/2
- Faucet Center Size:
- 8 in
- Material:
- Stone, Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Type:
- J050S36WZSNK
- UPC:
- 840108945458
- Vanity Top Shape:
- Rectangle
- Width:
- 36