36 x 23-1/2 in. 1 Bowl Porcelain Vanity Top in Classic White
36 x 23-1/2 in. 1 Bowl Porcelain Vanity Top in Classic White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Classic White
- Depth:
- 23-1/2 in
- Diameter:
- 30-1/50 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Energy Star Compliant:
- No
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Height:
- 3 cm
- Installation Type:
- Undermount
- LED Light:
- No
- Material:
- Man-made Stone
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Sink Bowl Size:
- 17-1/2 in x 11-1/5 in x 5-3/4 in
- Size:
- 36 in x 23-1/2 in
- Vessel Only:
- No
- WaterSense Labeled:
- No