30 in. Floor Mount Vanity in Glossy White
Addison 30 in. Floor Mount Vanity in Glossy White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Addison bath vanity by James Martin Vanities measures 30.0 in. W x 23.5 in. D x 35.5 in. H, providing ample storage space for your bath space
- Quartz vanity top included with porcelain undermount sink
- Vanity top pre-drilled for 8 in. wide set faucet for easy installation – faucet sold separately
- Comes with Polished Chrome cabinet hardware
- Hand polished Quartz top is durable enough to withstand the test of time elevating your space from bland to beautiful with its elegant veining and crisp white background
- Decorative furniture grade vanity gives your bathroom an elegant touch
- This beautiful detail cabinet has drawer boxes crafted with classic English dovetail joinery; this type of strong joint has long been considered a hallmark of quality construction
- Our cabinets feature soft-close door hinges (except instances where interior construction or the design style require the use of traditional barrel hinges), that are dual adjustments (up & down/forward & backward) top allow for alignment adjustments after the cabinet has been installed
Specifications
- ADA Compliant:
- No
- Collection:
- Addison
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 23-1/2
- Height:
- 35-1/2
- Installation Type:
- Freestanding
- Material:
- Wood, Quartz
- Sink Material:
- Ceramic
- Type:
- JE444V30GW3WZ
- UPC:
- 840108954283
- Vanity Top Shape:
- Rectangle
- Width:
- 30