36 in. Floor Mount Vanity in Mid Century Walnut
Amberly 36 in. Floor Mount Vanity in Mid Century Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- 3 CM eased edge White Zeus quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- Constructed from Para wood solids and quarter cut Walnut veneers over plywood core
- Soft-close, undermount drawer glides and soft-close door hinges
- Single door cabinet with one shelf
- Dual Power and USB ports
- This cabinet may be installed with the wood base as a free standing vanity or mounted to the wall as a floating vanity. All mounting hardware is included.
- Oval shaped knobs in Champagne Brass Finish
- Made specifically for our 3 CM Silestone countertops, these porcelain sinks are rated for both residential and commercial use
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Amberly
- Color Finish Category:
- Browns
- Color Finish Name:
- Mid Century Walnut
- Depth:
- 23-1/2
- Height:
- 34-7/10
- Installation Type:
- Freestanding
- Material:
- Wood, Plywood, Rubber
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Type:
- J670V36WLT3WZ
- UPC:
- 840108951473
- Vanity Top Shape:
- Rectangle
- Width:
- 36