48 in. Floor Mount Vanity in Mid Century Walnut with Jasmine Pearl Top
Amberly 48 in. Floor Mount Vanity in Mid Century Walnut with Jasmine Pearl Top
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- USB/electric power outlet
- Soft close, undermount drawer glides and soft close door hinges
- Drawer bottoms are lined with brushed aluminum laminate
- Oval shaped champagne brass knobs
- Vanity ships complete with the wood base and all mounting hardware for both mounting options
- Sealed inside and out with premium moisture and UV-resistant coatings
- Full extension, soft close glides
- European soft close hinges
- Aluminum laminate drawer liners
- Adjustable levelers
Specifications
- ADA Compliant:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial
- Collection:
- Amberly
- Color Finish Category:
- Browns
- Color Finish Name:
- Mid Century Walnut
- Depth:
- 23-1/2 in
- Faucet Center Size:
- 8 in
- Hardware Included:
- Yes
- Height:
- 33-5/8 in
- Installation Type:
- Freestanding, Wall Mount
- Material:
- Plywood, Veneer
- Number of Doors:
- 1
- Number of Drawers:
- 6
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Sink Bowl Size:
- 12 in x 12-1/8 in x 4-3/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- UPC:
- 840108951527
- Vanity Top Included:
- No
- Width:
- 47-7/8 in