This product requires certification to purchase.

31-1/2 in. Floor Mount Vanity in Brushed Nickel

James Martin Vanities

Boston 31-1/2 in. Floor Mount Vanity in Brushed Nickel

  • Fast #
  • Part #JC105V31BNKSCWLTWG
  • Item #9317408
  • Manufacturer Part #C105-V31.5-BNK-SC-WLT-WG
5 out of 5 Customer Rating
Brand image
James Martin Vanities

Boston 31-1/2 in. Floor Mount Vanity in Brushed Nickel

  • Fast #
  • Part #JC105V31BNKSCWLTWG
  • Item #9317408
  • Manufacturer Part #C105-V31.5-BNK-SC-WLT-WG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • The Boston sink console by James Martin Vanities measures 31.5 in. W x 15.4 in. D x 35.5 in. H, providing ample storage for your bath space
  • Vanity top pre-drilled for easy installation – faucet sold separately
  • Comes with two door cabinet with one adjustable height shelf
  • Countertop is non-porous thus making it bacteria, mold and mildew resistant
  • The console is SKD (Semi-Knocked-Down) and requires minimal assembly.
  • All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
  • The shelf is made of 3*8 in thick, clear, tempered glass
  • Console vanity sink stand comes with four legs and one shelf
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Boston
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
15-3/8
GSA Approved:
No
Height:
33-1/2
IAPMO Listed:
No
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
840108918827
Vessel Only:
No
Width:
31-1/2