Wall Mount Console Bathroom Sink in White

You last purchased this on
 
James Martin Vanities

Boston Wall Mount Console Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Boston Wall Mount Console Bathroom Sink in White

  • Fast #
  • Part #J055BK18RGD236WG
  • Item #9517514
  • Manufacturer Part #055BK18RGD23.6WG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
No
Application:
Commercial, Residential
BAA Compliant:
No
Basin Depth:
3-1/2 in
Basin Length:
11-1/8 in
Basin Shape:
Rectangle
Basin Width:
19 in
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Collection:
Boston
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/10 in
Drain Included:
No
Drain Location:
Center Rear
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Center Size:
1-3/4 in
Faucet Included:
No
Faucet Mount:
Top Mount
GSA Approved:
No
Hardware Included:
Yes
Height:
8-3/10 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Wall Mount
LED Light:
No
Length:
23-3/5 in
MA Approved -:
No
MSS:
No
Material:
Plastic
Material Type:
Acrylic
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Bowls:
1
Number of Handles:
No Handle
Number of Holes:
1 Hole
OSHA:
No
Origin:
Global
Pedestal Only:
No
Sink Depth:
5-1/2 in
Sink Installation Type:
Wall Mount, Consoles
Sink Material:
Resin
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19-5/8 in x 15-3/8 in
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
UL Listed:
No
Vessel Only:
No
WaterSense Labeled:
No
Width:
11-1/8 in
cUPC Certified:
Yes