30 in. Floor Mount Vanity in Smokey Celadon
Breckenridge 30 in. Floor Mount Vanity in Smokey Celadon
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This cabinet is crafted from Poplar solids and plywood and is sealed inside and outside with our premium moisture and UV resistant coating
- Two door cabinet with one interior, adjustable height shelf.
- Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- Champagne Brass finish knobs
- 3 CM eased edge White Zeus quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- Dual Power and USB ports
- Soft-close, undermount drawer glides and soft-close door hinges
- Our cabinets conform to all TSCA Title VI and CARB 2 standards and certifications
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Breckenridge
- Color Finish Category:
- Greens
- Color Finish Name:
- Smokey Celadon
- Depth:
- 23-1/2 in
- Height:
- 34-1/5 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- UPC:
- 840108948978
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in