36 in. Floor Mount Vanity in Smokey Celadon
Breckenridge 36 in. Floor Mount Vanity in Smokey Celadon
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Drawer boxes feature English Dovetail joinery with premium, soft close undermount drawer slides, doors feature soft close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Integrated 120V outlet with USB ports
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Full extension, soft close glides
- European soft close hinges
- Aluminum laminate drawer liners
- Adjustable levelers
Specifications
- ADA Compliant:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial
- Collection:
- Breckenridge
- Color Finish Category:
- Greens
- Color Finish Name:
- Smokey Celadon
- Depth:
- 23-1/2 in
- Faucet Center Size:
- 8 in
- Hardware Included:
- Yes
- Height:
- 33 in
- Installation Type:
- Freestanding
- Material:
- Hardwood, Plywood
- Number of Doors:
- 1
- Number of Drawers:
- 4
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Sink Bowl Size:
- 18-3/8 in x 13-1/2 in x 7-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- UPC:
- 840108949180
- Vanity Top Included:
- No
- Width:
- 36 in