This product requires certification to purchase.

48 in. Floor Mount Vanity in Light Natural Oak

James Martin Vanities

Breckenridge 48 in. Floor Mount Vanity in Light Natural Oak

  • Fast #
  • Part #J330V48LNO3AF
  • Item #10030320
  • Manufacturer Part #330-V48-LNO-3AF
3.4 out of 5 Customer Rating
Brand image
James Martin Vanities

Breckenridge 48 in. Floor Mount Vanity in Light Natural Oak

  • Fast #
  • Part #J330V48LNO3AF
  • Item #10030320
  • Manufacturer Part #330-V48-LNO-3AF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Drawer boxes feature English Dovetail joinery with premium, soft close undermount drawer slides, doors feature soft close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable bamboo drawer organizer included
  • Full extension, soft close glides
  • European soft close hinges
  • Aluminum laminate drawer liners
  • Adjustable levelers
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable Shelves:
Yes
Application:
Commercial
Collection:
Breckenridge
Color Finish Category:
Browns
Color Finish Name:
Light Natural Oak
Depth:
23-1/2 in
Faucet Center Size:
8 in
Hardware Included:
Yes
Height:
33 in
Installation Type:
Freestanding
Material:
Hardwood, Plywood
Number of Doors:
1
Number of Drawers:
4
Number of Holes:
3 Hole
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Sink Bowl Size:
18-3/8 in x 13-1/2 in x 7-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
UPC:
840108949388
Vanity Top Included:
No
Width:
48 in