36 in. Floor Mount Vanity in Whitewashed Walnut with White Zeus Quartz
Bristol 36 in. Floor Mount Vanity in Whitewashed Walnut with White Zeus Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single door cabinet with one shelf and three drawers, lower drawer is double height, top drawer is tip-out style
- Cabinets are finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- Drawer bottoms are lined with our signature brushed aluminum laminate
- Optional designer wood backsplash included with cabinet
- 3cm White Zeus top by Silestone is highly stain and scratch resistant with low liquid absorption rate
- Made specifically for our 3cm Silestone countertops, this solid surface sink is rated for both residential and commercial use
- Soft-close, undermount drawer glides and soft-close door hinges
- Hand-turned, square, tulip style legs on cabinet, with full plinth base for easy floor cleaning
Specifications
- ADA Compliant:
- No
- Collection:
- Bristol
- Color Finish Category:
- Whites
- Color Finish Name:
- Whitewashed Walnut
- Depth:
- 23-1/2 in
- Height:
- 34 in
- Installation Type:
- Freestanding
- Material:
- Wood, Ceramic, Quartz
- Sink Material:
- Ceramic
- UPC:
- 840108952722
- Vanity Top Shape:
- Rectangle
- Width:
- 36 in