30 in. Floor Mount Vanity in Saddle Brown
Brittany 30 in. Floor Mount Vanity in Saddle Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single door cabinet with one shelf and three drawers, lower drawer is "double height", top drawer is tip-out style
- One bamboo drawer organizer inside the middle drawer
- Brushed Nickel finished hardware
- Optional designer wood backsplash included with cabinet
- 3cm White Zeus top by Silestone is highly stain and scratch resistant with low liquid absorption rate
- Made specifically for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use
- Soft-close, undermount drawer glides and soft-close door hinges
- Drawer bottoms are lined with our signature brushed aluminum laminate
Specifications
- ADA Compliant:
- No
- Collection:
- Brittany
- Color Finish Category:
- Browns
- Color Finish Name:
- Saddle Brown
- Depth:
- 23-1/2
- Height:
- 34
- Installation Type:
- Freestanding
- Material:
- Wood, Ceramic, Quartz
- Sink Material:
- Ceramic
- Type:
- J650V30SBR3WZ
- UPC:
- 840108953514
- Vanity Top Shape:
- Rectangle
- Width:
- 30