DE SOTO 120-IN BRIGHT WHITE DOUBLE SINK BATHROOM VANITY SUITE WITH 3 CM ETERNAL JASMINE PEARL QUARTZ TOP
De Soto DE SOTO 120-IN BRIGHT WHITE DOUBLE SINK BATHROOM VANITY SUITE WITH 3 CM ETERNAL JASMINE PEARL QUARTZ TOP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single sink vanity features six drawers with brushed aluminum finish laminate and drawer organizer in top drawer, under-sink cabinet storage sections with adjustable shelving.
- Optional decorative wooden backsplash and topped with our 3 cm Carrara Marble Top (49.3 in W x 23.5 in D x 35 in H)
- This 120-inch Bright White De Soto vanity set includes a 60-inch double vanity with electrical outlet, two 30-inch countertop units, two 30”x54” double hutch, tufted bench, 26-inch drawer base unit, and two 44-inch mirrors
- Double tower hutch featuring two glass door cabinets with dimmable LED lights, two door cabinets with ample storage for linens and toiletries, two drawers for additional space and electrical/USB outlets (31.3 in W by 53.5 in H by 12.5 in D)
- Free standing countertop unit that doubles perfectly as a makeup vanity, with two drawers and space for a bench (30 in W by 33.3 in H by 23.4 in D)
- An upholstered, tufted vanity bench with clean lines in Daybreak Taupe
- Features classic English dovetail joinery, full-extension and 3/4 extension, soft-close, undermount drawer slides and soft-close door hinges
- Showcasing ample storage and a carved base detail, this collection brings the perfect mix of elegant design and modern functionality
Documents
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 5-3/4 in
- Basin Width:
- 19-63/100 in
- Collection:
- De Soto
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 34-9/10 in
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Faucet Type:
- Widespread
- Height:
- 89 in
- Installation Type:
- Freestanding
- Material:
- Hardwood, Poplar, MDF, Birch Veneer
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Sink Material:
- Porcelain
- Size:
- 120 in
- Style:
- Transitional
- Thickness:
- 1-9/50 in
- Type:
- J825BWV60DGPCBEJP
- Vanity Top Shape:
- Rectangle
- Weight:
- 930 lb
- Width:
- 120 in