36 in. Floor Mount Vanity in Light Natural Oak with Arctic Fall Quartz
Hudson 36 in. Floor Mount Vanity in Light Natural Oak with Arctic Fall Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Convenient power and USB outlets
- Soft close hinges on doors and undermount glides on drawers
- Drawers lined with brushed aluminum lining
- Cabinet sealed with a premium finish for superior moisture and UV resistance
- Bamboo drawer organizer
- Full extension, soft close glides
- European soft close hinges
- Aluminum laminate drawer liners
- Adjustable levelers
Specifications
- ADA Compliant:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial
- Collection:
- Hudson
- Color Finish Category:
- Browns
- Color Finish Name:
- Light Natural Oak
- Depth:
- 23-1/8 in
- Faucet Center Size:
- 8 in
- Hardware Included:
- Yes
- Height:
- 33 in
- Installation Type:
- Freestanding
- Material:
- Plywood, Veneer, Wood
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Sink Bowl Size:
- 11-13/16 in x 16-9/16 in x 6-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- UPC:
- 840108949883
- Vanity Top Included:
- No
- Width:
- 35-7/8 in