48 in. Floor Mount Vanity in Light Natural Oak
Hudson 48 in. Floor Mount Vanity in Light Natural Oak
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This cabinet is constructed with ash solids and Flat Cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV resistant coatings.
- Two door cabinet with one interior, adjustable height shelf and six drawers.
- Includes one removable Bamboo drawer organizer tray,
- 3 CM eased edge White Zeus quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- Dual Power and USB ports
- Decorative knobs in Champagne Brass
- Soft-close, undermount drawer glides and soft-close door hinges
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Hudson
- Color Finish Category:
- Browns
- Color Finish Name:
- Light Natural Oak
- Depth:
- 23-1/2
- Height:
- 34-1/5
- Installation Type:
- Freestanding
- Material:
- Wood, Plywood
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- UPC:
- 840108950070
- Vanity Top Shape:
- Rectangle
- Width:
- 48