Mercer Island 59 in. Double Vanity, Latte Oak w/ Glossy White Solid Surface Top
This product has been replaced by
Manufacturer Part #983-V59D-W-LO-N-GW
Mercer Island 59 in. Double Vanity, Latte Oak w/ Glossy White Solid Surface Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
James Martin Vanities Mercer Island 59 in. Double Vanity, Latte Oak
Part #J389V59DLTOA
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- Brushed Nickel finish drawer pulls are standard and ship with the cabinet.
- Two doors & three drawers.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
- Glossy White Solid Surface, integrated top and sink included with Solid Surface cover for drain.
- Solid Surface countertops are resistant to staining, mildew and UV light
- One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
- Soft-close, undermount drawer glides and soft-close door hinges
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Basin Depth:
- 3-47/50 in
- Basin Length:
- 12-77/100 in
- Basin Shape:
- Rectangle
- Basin Width:
- 17-69/100 in
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Latte Oak
- Cord Length:
- 7 ft
- Depth:
- 19-1/2 in
- Door Style:
- Solid
- Door Swing:
- Outswing
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 1-3/4 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 19-3/10 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Wood
- Material Type:
- Plywood
- Mirror Included:
- No
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Doors:
- 2
- Number of Drawers:
- 3
- Number of Handles:
- Five Handle
- Number of Holes:
- 2 Hole
- OSHA:
- No
- Origin:
- Global
- Overflow Included:
- No
- Sink Depth:
- 3-27/50 in
- Sink Material:
- Solid Surface
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- Type:
- J389V59DLTOAGW
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- No