Undermount Bathroom Sink in White
Nova Undermount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2013, ASME A112.19.2-2018
- Adjustable:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45 2013, CSA B45.1-18
- Collection:
- Nova
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 24-41/100 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- LED Light:
- No
- Material:
- Porcelain
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-3/8 in x 11-5/8 in x 5-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-5/8 in x 14 in
- Vessel Only:
- No
- WaterSense Labeled:
- No