36 in. Floor Mount Vanity in Bright White
Palisades 36 in. Floor Mount Vanity in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One door cabinet with a shelf & two drawers, top drawer is Faux.
- One Bamboo Drawer Organizer inside the top drawer.
- One Electrical Component attached on the shelf, 120 Volt UL Rated, two electrical and two USB outlets.
- Optional designer wood backsplash included with cabinet
- 3cm polished White Zeus top by Silestone is highly stain and scratch resistant with low liquid absorption rate.
- Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
- Soft-close, undermount drawer glides and soft-close door hinges
- Drawer bottoms are lined with our signature brushed aluminum laminate
Specifications
- ADA Compliant:
- No
- Collection:
- Palisades
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 23-1/2
- Height:
- 35-3/10
- Installation Type:
- Freestanding
- Material:
- Wood, Ceramic, Quartz
- Sink Material:
- Ceramic
- Type:
- J527V36BW3WZ
- UPC:
- 840108953347
- Vanity Top Shape:
- Rectangle
- Width:
- 36