4 in. Ball Valve Stem Extension
4 in. Ball Valve Stem Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Series 4000 Model B, Eliminator Model B and Series 7000 Ball Valves
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in - 3/4 in
- Height:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Product Type:
- Stem Extension
- UL Listed:
- No
- Valve Stem:
- Extension