2 in. Brass Standard Port Threaded 600# Ball Valve w/PTFE Seats
Clincher® Series 2000 2 in. Brass Standard Port Threaded 600# Ball Valve w/PTFE Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Robust engineering design
- Self relieving seat technology
- High quality
- Long service life
- Bi-directional in hazardous media service
- Bubble tight shut off
- Automatable
Specifications
- ASTM:
- ASTM A-193 Grade B7, ASTM A-449, ASTM B-124 C37700
- Clean Bagged:
- No
- Collection:
- Clincher® Series 2000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- Length:
- 4-3/50 in
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - High:
- 400
- Pressure - Maximum:
- 900 psi
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas
- Temperature Range:
- -60 to 500 Deg F (-51 to 260 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Standard
- Valve Type:
- Ball Valve
- Weight:
- 6.8 lb
- Width:
- 3-63/100 in