3/4 in. Brass Standard Port Threaded 600# Ball Valve w/PTFE Seats
Clincher® Series 2000 3/4 in. Brass Standard Port Threaded 600# Ball Valve w/PTFE Seats
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Collection:
- Clincher® Series 2000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-14/25 in
- Material:
- Brass
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 1.2 lb