1/2 in. Stainless Steel Full Port NPT CL600 Fite-Tite Ball Valve w/Xtreme Seats
Eliminator™ 1/2 in. Stainless Steel Full Port NPT CL600 Fite-Tite Ball Valve w/Xtreme Seats
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.34
- Clean Bagged:
- No
- Collection:
- Eliminator™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Type:
- DS16RFWNFM
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1 lb