1-1/2 in. Stainless Steel Full Port NPT 2000# Fite-Tite Ball Valve O2 w/Xtreme Seats
Eliminator™ 1-1/2 in. Stainless Steel Full Port NPT 2000# Fite-Tite Ball Valve O2 w/Xtreme Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- Collection:
- Eliminator™
- End Connections:
- NPT
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Cold Working Pressure
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve