1 in. Carbon Steel Standard Port NPT 2000# Fire-Tite Ball Valve CL2 w/Xtreme Seats
Eliminator™ 1 in. Carbon Steel Standard Port NPT 2000# Fire-Tite Ball Valve CL2 w/Xtreme Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Robust engineering design
- Self relieving seat technology
- Patented stem seal technology
- ISO compliant bonnet
- High quality
- Very long service life
- Bi-directional in hazardous media service
- Low fugitive emissions
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-216 Type WCB
- Collection:
- Eliminator™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 3-11/20
- MSS:
- MSS SP-25
- Material:
- Carbon Steel, Plastic
- Material Type:
- Xtreme
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 3
- Width:
- 2