1 in. Stainless Steel Standard Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats
Eliminator™ 1 in. Stainless Steel Standard Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Polymeric flexible lip-seat design offers tight shut-off in either direction and extended cycle life with minimum maintenance
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.34
- Clean Bagged:
- No
- Collection:
- Eliminator™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 3-11/20 in
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 3 lb