This product requires certification to purchase.

1 in. Stainless Steel Standard Port NPT CL600 Fite-Tite Ball Valve w/Xtreme Seats

Jamesbury

Eliminator™ 1 in. Stainless Steel Standard Port NPT CL600 Fite-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J9FATG3600XTG
  • Item #7300552
  • Manufacturer Part #9FATG3600XTB
4.9 out of 5 Customer Rating
Brand image
Jamesbury

Eliminator™ 1 in. Stainless Steel Standard Port NPT CL600 Fite-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J9FATG3600XTG
  • Item #7300552
  • Manufacturer Part #9FATG3600XTB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Robust engineering design
  • Self relieving seat technology
  • Patented stem seal technology
  • ISO compliant bonnet
  • Requires Certification

Specifications

ANSI:
ANSI Class 600
API:
API 598, API 607, API 608
ASME:
ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4, ASME Class 600
ASTM:
ASTM A-216 Type WCB, ASTM A-351 Grade CF8M
BAA Compliant:
No
Clean Bagged:
No
Collection:
Eliminator™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed:
No
ISO:
ISO 15848-1, ISO 5211
Length:
3-11/20
MA Approved:
No
MSS:
MSS SP-25
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
500
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
600#
Recommended Valve Application:
Potable Water, Cold Working Pressure
Temperature Range:
-20 to 100 Deg F (-29 to 38 Deg C)
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
2 piece
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
3
cUPC Certified:
No