1 in. Stainless Steel Threaded Ball Valve
Eliminator™ 1 in. Stainless Steel Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Robust engineering design
- Self relieving seat technology
- Low emissions stem seal technology
- High quality
- Very long service life
- Bi-directional in hazardous media service
- Low fugitive emissions
- Bubble tight shut off
- Automatable
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.34, ASME Class 600
- ASTM:
- ASTM A-351 Type CF8M
- Collection:
- Eliminator™
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- 316 Stainless Steel
- ISO:
- ISO 5211
- Length:
- 3-11/20 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, Xtreme
- Pressure - High:
- 1440, 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Water
- Temperature Range:
- -20 to 100 Deg F (-29 to 38 Deg C)
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 3 lb