3/4 in. Stainless Steel Standard Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats
Eliminator™ 3/4 in. Stainless Steel Standard Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Robust engineering design
- Self relieving seat technology
- Patented stem seal technology
- ISO compliant bonnet
- High quality
- Very long service life
- Bi-directional in hazardous media service
- Low fugitive emissions
- Bubble tight shut off
- Automatable
Documents
Specifications
- API:
- API 607, API 598, API 608
- ASME:
- ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4, ASME UG101
- ASTM:
- ASTM A216, ASTM A351, ASTM A479, ASTM A193, ASTM A194
- Collection:
- Eliminator™
- End Connections:
- NPT
- ISO:
- ISO 5211
- Material:
- Carbon Steel, Stainless Steel
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Chemical, Oil, Gas, Power Generation, Pharmaceutical, Foodservice, Pulp and Paper
- UL Listed:
- Yes
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve