2 in. Carbon Steel Standard Port NPT CL600 Fire-Tite Ball Valve w/Xtreme Seats

You last purchased this on
 
Jamesbury

Eliminator™ 2 in. Carbon Steel Standard Port NPT CL600 Fire-Tite Ball Valve w/Xtreme Seats

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Eliminator™ 2 in. Carbon Steel Standard Port NPT CL600 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J9FATG2236XTK
  • Item #7300564
  • Manufacturer Part #MA0011340
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self relieving seat technology
  • Patented stem seal technology
  • Robust engineering design
  • ISO compliant bonnet
  • Requires Certification

Specifications

ANSI:
ANSI Class 600
API:
API 598, API 607, API 608
ASME:
ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4, ASME Class 600
ASTM:
ASTM A-216 Type WCB, ASTM A-351 Grade CF8M
BAA Compliant:
No
Clean Bagged:
No
Collection:
Eliminator™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed -:
No
ISO:
ISO 15848-1, ISO 5211
Length:
5-1/2 in
MA Approved -:
No
MSS:
MSS SP-25
Material:
Carbon Steel
Maximum Temperature:
500
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
600#
Recommended Valve Application:
Cold Water, Cold Working Pressure
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
2 in
Valve Type:
Ball Valve
Weight:
7.5 lb
cUPC Certified:
No