This product requires certification to purchase.

Manual Gear Operator with 12 in. Handwheel

Jamesbury

MGR Series Manual Gear Operator with 12 in. Handwheel

  • Fast #
  • Part #JMGR10QA
  • Item #3295976
  • Manufacturer Part #097 0190 00
5 out of 5 Customer Rating
Brand image
Jamesbury

MGR Series Manual Gear Operator with 12 in. Handwheel

  • Fast #
  • Part #JMGR10QA
  • Item #3295976
  • Manufacturer Part #097 0190 00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal choice where lever-handles present space problems
  • Requires Certification

Specifications

API:
API 608, API 609
Actuator Type:
Manual
Application:
Butterfly Valves, Ball Valves
Collection:
MGR Series
Height:
5-57/100 in
Material:
Cast Iron
Maximum Temperature:
176
Torque (In-Lbs):
369 ft-lbs
Valve Body Material:
Cast Iron
Valve Operator:
Hand Wheel