This product requires certification to purchase.

Manual Gear Operator with 8 in. Handwheel

Jamesbury

MGR Series Manual Gear Operator with 8 in. Handwheel

  • Fast #
  • Part #JMGR7QA
  • Item #3296012
  • Manufacturer Part #M7/Q
5 out of 5 Customer Rating
Brand image
Jamesbury

MGR Series Manual Gear Operator with 8 in. Handwheel

  • Fast #
  • Part #JMGR7QA
  • Item #3296012
  • Manufacturer Part #M7/Q
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal choice where lever-handles present space problems
  • Requires Certification

Specifications

API:
API 608, API 609
Actuator Type:
Manual
Application:
Butterfly Valves, Ball Valves
Collection:
MGR Series
Height:
4-21/100
Material:
Cast Iron
Maximum Temperature:
176
Torque (In-Lbs):
243 ft-lbs
Valve Body Material:
Cast Iron
Valve Operator:
Hand Wheel