1/2 in. Carbon Steel Standard Port NPT 2000# Ball Valve w/Reinforced PTFE Seats
Series 100 1/2 in. Carbon Steel Standard Port NPT 2000# Ball Valve w/Reinforced PTFE Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for applications where non-relieving seats are acceptable
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Collection:
- Series 100
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 2-17/50 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve