1/2 in. Stainless Steel Standard Port NPT 2000# Ball Valve w/Filled PTFE with graphite seats
Series 3000 1/2 in. Stainless Steel Standard Port NPT 2000# Ball Valve w/Filled PTFE with graphite seats
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For applications where positive, long-lasting shutoff is required
Specifications
- API:
- API 607
- Collection:
- Series 3000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- ISO:
- ISO 10497
- Length:
- 2-4/5 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Glass Filled PTFE, Graphite
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.75 lb