1-1/2 in. Stainless Steel Standard Port NPT 2000# Ball Valve w/PTFE seats with graphite seal
Series 3000 1-1/2 in. Stainless Steel Standard Port NPT 2000# Ball Valve w/PTFE seats with graphite seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- API:
- API 607
- Clean Bagged:
- No
- Collection:
- Series 3000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497
- Length:
- 4-3/25 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- Minimum Temperature:
- -60
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Range:
- -20 to 100 Deg F (-29 to 38 Deg C)
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE, Graphite
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.7 lb