1/2 in. Carbon Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 1/2 in. Carbon Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B16.34 Class 800
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Ductile Iron
- Height:
- 2-13/25 in
- ISO:
- ISO 5211
- Length:
- 2-59/100 in
- MSS:
- MSS SP-25
- Material:
- Carbon Steel
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- Origin:
- Domestic
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 800#
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1/2 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 1.9 lb