This product requires certification to purchase.

1/2 in. Carbon Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

Jamesbury

Series 4000 1/2 in. Carbon Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4DBTG2236XT1D
  • Item #7025679
  • Manufacturer Part #MA0125074
3.3 out of 5 Customer Rating
Brand image
Jamesbury

Series 4000 1/2 in. Carbon Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4DBTG2236XT1D
  • Item #7025679
  • Manufacturer Part #MA0125074
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 4000
End Connections:
Socket Weld
Pressure Class:
800#
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
1/2 in
Valve Type:
Ball Valve