This product requires certification to purchase.

1/2 in. Stainless Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

Jamesbury

Series 4000 1/2 in. Stainless Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4BB3600XT2D
  • Item #7197549
  • Manufacturer Part #MA0003266
3.9 out of 5 Customer Rating
Brand image
Jamesbury

Series 4000 1/2 in. Stainless Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4BB3600XT2D
  • Item #7197549
  • Manufacturer Part #MA0003266
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connections
NPT
Pressure Class
800#
Valve Size
1/2 in
Characteristics & Features
Collection
Series 4000
Valve Body Material
316 Stainless Steel
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Xtreme
Valve Type
Ball Valve
Warranty & Product Information
Type
J4BBTG3600XT2D