1/2 in. Stainless Steel Full Port NPT x Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 1/2 in. Stainless Steel Full Port NPT x Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Series 4000
- End Connections:
- NPT x Socket Weld
- Pressure Class:
- 800#
- Type:
- J4NBTG3600XT2D
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve