This product requires certification to purchase.

1/2 in. Stainless Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

Jamesbury

Series 4000 1/2 in. Stainless Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4DB3600XT2D
  • Item #8707394
  • Manufacturer Part #MA0003374
5 out of 5 Customer Rating
Brand image
Jamesbury

Series 4000 1/2 in. Stainless Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4DB3600XT2D
  • Item #8707394
  • Manufacturer Part #MA0003374
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Robust engineering design
  • Self relieving seat technology
  • Patented stem seal technology
  • ISO compliant bonnet
  • Multiple end connections (threaded, socket weld, butt weld, custom)
  • High quality
  • Requires Certification

Specifications

API:
API 598, API 607, API 608
ASME:
ASME B16.34
ASTM:
ASTM A-193 Grade B8
BAA Compliant:
No
Clean Bagged:
No
Collection:
Series 4000
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
300 Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
2-59/100 in
MA Approved:
No
MSS:
MSS SP-25, MSS SP-55, MSS SP-72
Material:
Stainless Steel, Plastic
Material Type:
316, Xtreme
Maximum Temperature:
600
NSF Certified:
No
Pressure - High:
2500
Pressure Class:
800#
Temperature Range:
-20 to 100 Deg F (-29 to 38 Deg C)
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
3 piece
Valve Bonnet Type:
Bolted
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
1/2 in
Valve Stem:
Guided
Valve Type:
Ball Valve
Weight:
1.9 lb
Width:
2-3/50 in
cUPC Certified:
No