1 in. Carbon Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 1 in. Carbon Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for handling petroleum products and other flammable or hazardous substances, as well as for an extremely broad range of normal and corrosive services
Specifications
- ASTM:
- ASTM A-216
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- IAPMO Listed:
- No
- Length:
- 4-11/50 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 600
- NSF Certified:
- No
- Pressure - Maximum:
- 2500 psi
- Pressure Class:
- 2000#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 6.8 lb