1 in. Carbon Steel Standard Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 1 in. Carbon Steel Standard Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-351, ASTM A-453
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 17292, ISO 7-1, ISO 5211
- Length:
- 9-49/100 in
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-72
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 1200
- Pressure Class:
- 800#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 19 lb
- Width:
- 3-69/100 in