This product requires certification to purchase.

2 in. Stainless Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats

Jamesbury

Series 4000 2 in. Stainless Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4C3600XT2K
  • Item #3936880
  • Manufacturer Part #MA0010905
4.4 out of 5 Customer Rating
Brand image
Jamesbury

Series 4000 2 in. Stainless Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4C3600XT2K
  • Item #3936880
  • Manufacturer Part #MA0010905
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

Collection:
Series 4000
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Material:
Stainless Steel
Material Type:
316
Pressure Class:
2000#
Valve Body Material:
316 Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
2 in
Valve Type:
Ball Valve