This product requires certification to purchase.

2 in. Stainless Steel Full Port Socket Weld CL400 Fire-Tite Ball Valve w/Xtreme Seats

Jamesbury

Series 4000 2 in. Stainless Steel Full Port Socket Weld CL400 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4CBTG3600XT2K
  • Item #7025635
  • Manufacturer Part #MA0176921
4.5 out of 5 Customer Rating
Brand image
Jamesbury

Series 4000 2 in. Stainless Steel Full Port Socket Weld CL400 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4CBTG3600XT2K
  • Item #7025635
  • Manufacturer Part #MA0176921
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.34 Class 800
ASTM:
ASTM A-351 CF8M
Clean Bagged:
No
Collection:
Series 4000
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Ductile Iron
Height:
4-23/50 in
IAPMO Listed:
No
ISO:
ISO 5211
Length:
5-11/100 in
MSS:
MSS SP-25
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
100
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
1500
Pressure Class:
400#
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
2 in
Valve Stem:
Live-loaded
Valve Type:
Ball Valve
Weight:
12.7 lb