This product requires certification to purchase.

3/4 in. Carbon Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

Jamesbury

Series 4000 3/4 in. Carbon Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4BBTG2236XT1F
  • Item #7197702
  • Manufacturer Part #MA0005426
4 out of 5 Customer Rating
Brand image
Jamesbury

Series 4000 3/4 in. Carbon Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4BBTG2236XT1F
  • Item #7197702
  • Manufacturer Part #MA0005426
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 4000
End Connections:
NPT
Pressure Class:
800#
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
3/4 in
Valve Type:
Ball Valve