This product requires certification to purchase.

3/4 in. Carbon Steel Standard Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

Jamesbury

Series 4000 3/4 in. Carbon Steel Standard Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4AB2236XT1F
  • Item #7025647
  • Manufacturer Part #MA0005358
4.8 out of 5 Customer Rating
Brand image
Jamesbury

Series 4000 3/4 in. Carbon Steel Standard Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4AB2236XT1F
  • Item #7025647
  • Manufacturer Part #MA0005358
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.34
Clean Bagged:
No
Collection:
Series 4000
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Carbon Steel
Height:
2-13/25
IAPMO Listed:
No
Material:
Carbon Steel
Maximum Temperature:
100
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
2000 psi
Pressure Class:
800#
Type:
W0887966
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
3/4 in
Valve Stem:
Live-loaded
Valve Type:
Ball Valve
Weight:
2.7