This product requires certification to purchase.

3/4 in. Carbon Steel Standard Port NPT x Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

Jamesbury

Series 4000 3/4 in. Carbon Steel Standard Port NPT x Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4MB2236XT1F
  • Item #7300559
  • Manufacturer Part #4MBTG2236XTB1
5 out of 5 Customer Rating
Brand image
Jamesbury

Series 4000 3/4 in. Carbon Steel Standard Port NPT x Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4MB2236XT1F
  • Item #7300559
  • Manufacturer Part #4MBTG2236XTB1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Robust engineering design
  • Self relieving seat technology
  • Patented stem seal technology
  • ISO compliant bonnet
  • Multiple end connections (Threaded, socket weld, butt weld, custom)
  • High quality
  • Requires Certification

Specifications

API:
API 598, API 607, API 608
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4, ASME Class 800
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 WCB
Clean Bagged:
No
Collection:
Series 4000
End Connection 1:
NPT
End Connection 2:
Socket Weld
End Connections:
NPT x Socket Weld
FM Approved:
No
Handle Material:
Carbon Steel
IAPMO Listed:
No
ISO:
ISO 17292, ISO 5211, ISO 7-1, ISO15848
Length:
3-69/100
MSS:
MSS SP-25, MSS SP-55
Material:
Carbon Steel, Plastic
Material Type:
Xtreme
NSF Certified:
No
Pressure - High:
2500
Pressure Class:
800#
Recommended Valve Application:
Potable Water
Temperature Range:
Up to 600 Deg F
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
3/4 in
Valve Stem:
Live-loaded
Valve Type:
Ball Valve
Weight:
2.7